Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED DNLT E26 SW 65W 801035

LED DNLT E26 SW 65W (Discontinued)

  • Mfr # 801035
  • Zoro # G5507919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801035
Zoro #
G5507919
UPC #
46677801038
Country of Origin
China

Description

Philips Warm Glow Retrofit LED Recessed Light Kit - Downlight retrofit LED (light emitting diode) light kit with Warm Glow technology. LEDs eliminate the need for light bulbs and the medium base socket adapter makes installation quick and easy fits into standard incandescent recessed fixtures. The more the light is dimmed the warmer the light becomes. Creates a soft diffused light and smooth dimming from 2700K (Kelvin) to 2200K. Ideal for wet and dry locations can be used in living rooms bedrooms kitchens bathrooms showers and outdoors under a porch or eave.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.