Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lightolier LED Downlight, 1000 lm, 3000K, Wht, 6" CP6RB10930W

LED Downlight, 1000 lm, 3000K, Wht, 6" (Discontinued)

  • Mfr # CP6RB10930W
  • Zoro # G2681940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP6RB10930W
Zoro #
G2681940
UPC #
662057939063
Country of Origin
China

Dimensions

Nominal Size
6 in
Outside Diameter
8 in
Manufacturer Warranty Length
5 yr
Overall Height
3 5/8 in

Details

Item
LED Downlight,1000 lm,3000K,Wht,6"
Reflector or Baffle Color
White
Trim Color
White
Fixture Type
New Construction
Rated Life
50,000 hr
Socket Type
E26 Medium
Standards
cULus
Voltage
120V AC
Color Temperature
3000K
Lighting Certification
ENERGY STAR
Includes Trim
Yes
Color Rendering Index
90
Trim Material
Aluminum
Compatible Series
CP6
Light Output
1,000 lm
Includes Driver
Yes
Dimming Method
TRIAC
Includes Baffle
Yes
Ceiling Opening Required
5 11/16 in
Compliance Type
CA Title 24
Dimmable
Yes
Series
CP6
Maximum Wattage
16 W
Dimming Range
100% to 10%
Minimum Operating Temperature
-4 Degrees F
Environmental Rating
Damp Location Rated, Dry Location Rated, Wet Location Rated

Description

LED Downlight,1000 lm,3000K,Wht,6 In., Nominal Size 6 in, Color Temperature 3000K, Light Output 1,000 lm, Color Rendering Index 90, Trim Color White, Dimmable Yes, Outside Diameter 8 in, Overall Height 3 5/8 in, Trim Material Aluminum, Compliance Type CA Title 24, Voltage 120V AC, Ceiling Opening Required 5 11/16 in, Dimming Method TRIAC, Dimming Range 100 Percent to 10 Percent, Environmental Rating Damp Location Rated, Dry Location Rated, Wet Location Rated, Fixture Type New Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.