Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP4RB07840W
Zoro #
G2681907
UPC #
662057939025
Country of Origin
Mexico
Dimensions
Nominal Size
4 in
Overall Height
3 5/16 in
Outside Diameter
5 3/16 in
Manufacturer Warranty Length
5 yr
Description
LED Downlight,850 lm,4000K,Wht,4 In., Nominal Size 4 in, Color Temperature 4000K, Light Output 850 lm, Color Rendering Index 80, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 5 3/16 in, Overall Height 3 5/16 in, Trim Material Aluminum, Compliance Type CA Title 24, Voltage 120V AC, Ceiling Opening Required 3 11/16 in, Dimming Method TRIAC, Dimming Range 100 Percent to 10 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.