Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lightolier LED Downlight, 900 lm, 3000K, Wht, 5" CP5RB08930W

LED Downlight, 900 lm, 3000K, Wht, 5" (Discontinued)

  • Mfr # CP5RB08930W
  • Zoro # G2681913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP5RB08930W
Zoro #
G2681913
UPC #
662057939032
Country of Origin
China

Dimensions

Nominal Size
5 in
Outside Diameter
6 1/2 in
Overall Height
3 5/16 in
Manufacturer Warranty Length
5 yr

Details

Item
LED Downlight,900 lm,3000K,Wht,5"
Color Temperature
3000K
Trim Color
White
Reflector or Baffle Color
White
Rated Life
50,000 hr
Socket Type
E26 Medium
Standards
cULus
Fixture Type
New Construction
Voltage
120V AC
Maximum Wattage
13 W
Ceiling Opening Required
5 1/16 in
Lighting Certification
ENERGY STAR
Includes Baffle
Yes
Trim Material
Aluminum
Compatible Series
CP5
Environmental Rating
Damp Location Rated, Dry Location Rated, Wet Location Rated
Minimum Operating Temperature
-4 Degrees F
Color Rendering Index
90
Light Output
900 lm
Dimming Method
TRIAC
Compliance Type
CA Title 24
Series
CP5
Includes Trim
Yes
Dimming Range
100% to 10%
Dimmable
Yes
Includes Driver
Yes

Description

LED Downlight,900 lm,3000K,Wht,5 In., Nominal Size 5 in, Color Temperature 3000K, Light Output 900 lm, Color Rendering Index 90, Trim Color White, Dimmable Yes, Outside Diameter 6 1/2 in, Overall Height 3 5/16 in, Trim Material Aluminum, Compliance Type CA Title 24, Voltage 120V AC, Ceiling Opening Required 5 1/16 in, Dimming Method TRIAC, Dimming Range 100 Percent to 10 Percent, Environmental Rating Damp Location Rated, Dry Location Rated, Wet Location Rated, Fixture Type New Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.