This item is Discontinued.

Lightolier LED Downlight, 950 lm, 3000K, Wht, 5" CP5RB08830W

LED Downlight, 950 lm, 3000K, Wht, 5" (Discontinued)

  • Mfr # CP5RB08830W
  • Zoro # G2681931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP5RB08830W
Zoro #
G2681931
UPC #
662057939049
Country of Origin
China

Dimensions

Nominal Size
5 in
Overall Height
3 5/16 in
Outside Diameter
6 1/2 in
Manufacturer Warranty Length
5 yr

Details

Item
LED Downlight,950 lm,3000K,Wht,5"
Fixture Type
New Construction
Color Temperature
3000K
Socket Type
E26 Medium
Standards
cULus
Reflector or Baffle Color
White
Voltage
120V AC
Rated Life
50,000 hr
Trim Color
White
Lighting Certification
ENERGY STAR
Series
CP5
Environmental Rating
Damp Location Rated, Dry Location Rated, Wet Location Rated
Compatible Series
CP5
Dimming Method
TRIAC
Light Output
950 lm
Dimmable
Yes
Ceiling Opening Required
5 1/16 in
Compliance Type
Not Rated
Includes Baffle
Yes
Minimum Operating Temperature
-4 Degrees F
Dimming Range
100% to 10%
Maximum Wattage
13 W
Includes Driver
Yes
Trim Material
Aluminum
Color Rendering Index
80
Includes Trim
Yes

Description

LED Downlight,950 lm,3000K,Wht,5 In., Nominal Size 5 in, Color Temperature 3000K, Light Output 950 lm, Color Rendering Index 80, Trim Color White, Dimmable Yes, Outside Diameter 6 1/2 in, Overall Height 3 5/16 in, Trim Material Aluminum, Compliance Type Not Rated, Voltage 120V AC, Ceiling Opening Required 5 1/16 in, Dimming Method TRIAC, Dimming Range 100 Percent to 10 Percent, Environmental Rating Damp Location Rated, Dry Location Rated, Wet Location Rated, Fixture Type New Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.