Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lightolier LED Downlight, New Remodeler Housing, 5" CP5RR

LED Downlight, New Remodeler Housing, 5" (Discontinued)

  • Mfr # CP5RR
  • Zoro # G2681861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP5RR
Zoro #
G2681861
UPC #
662057939124
Country of Origin
Mexico

Dimensions

Nominal Size
5 in
Overall Height
7 1/2 in
Outside Diameter
6 in

Details

Item
LED Downlight,New Remodeler Housing,5"
Trim Color
Trim Available Separately
Fixture Type
Airtight Remodel
Voltage
120V AC
Includes Trim
No
Series
CP
Ceiling Type
Flat Ceiling
IC Rating
IC
Airtight
Yes
Compatible Series
CP
Ceiling Slope Ratio
Not Available

Description

LED Downlight,New Remodeler Housing,5 In., Ceiling Type Flat Ceiling, Fixture Type Airtight Remodel, Nominal Size 5 in, Maximum Wattage Not Applicable, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Voltage 120V AC, Overall Height 7 1/2 in, Lighting Technology Not Applicable, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Available, Trim Color Trim Available Separately, Series CP, Outside Diameter 6 in, Includes Trim No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.