Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Filament Lamp, Clear, 2W, 2200K, A15 461111

LED Filament Lamp, Clear, 2W, 2200K, A15 (Discontinued)

  • Mfr # 461111
  • Zoro # G6129186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461111
Zoro #
G6129186
UPC #
-
Country of Origin
China

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2200K
Bulb Shape
A15
Bulb Technology
LED
Dimmable
No
Type
Standard
Voltage
110 to 130V
Watts
2W
Average Bulb Life
15,000 hr.
Bulb Finish
Clear
Item
LED Filament Lamp,Clear,2W,2200K,A15
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption

Description

LED Filament Lamp,Clear,2W,2200K,A15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.