Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED FLDLT BULB DL R20 5W 548123

LED FLDLT BULB DL R20 5W (Discontinued)

  • Mfr # 548123
  • Zoro # G203507440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548123
Zoro #
G203507440
UPC #
46677548124
Country of Origin
China

Details

Bulb Designation
Daylight
Watts
45 W
Bulb Finish
Frosted
Average Bulb Life
0.7
Voltage
120 V
Bulb Beam Angle
110 °
Lumens
450 lm
Color Rendering Index
90
Lamp Base
E26 [ Single Contact Medium Screw]
Dimmable
Yes
Rated Power
5 W
Starting Time (Nom)
0.5 s
Input Frequency
60 Hz
Nominal Lifetime
15000 hr
Color Code
950 (CCT of 5000K)
Lamp Current
65 mA
Warm Up Time to 60% Light
0.5 s
Luminous Efficacy
90 lm/W

Description

Philips R20 E26 (Medium) LED Floodlight Bulb Daylight 45 W 1 pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.