Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED FLOODLIGHT BULB 10W 529743

LED FLOODLIGHT BULB 10W (Discontinued)

  • Mfr # 529743
  • Zoro # G003507435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529743
Zoro #
G003507435
UPC #
46677529741
Country of Origin
China

Details

Dimmable
Yes
Voltage
120 V
Watts
75 W
Color Rendering Index
80
Bulb Beam Angle
40 °; 67 °C
Features
Suitable For Accent Lighting
Color Code
830 (CCT of 3000K)
Color Designation
White (WH)
Lumen Maintenance Factor at End of Nominal Lifetime
0.7
Nominal Lifetime
25000 hr
Lamp Current
86 mA
Luminous Intensity
1600 cd
Power Factor
0.9
Warm Up Time to 60% Light
0.5 s
Rated Power
10 W
Initial Lumens
850 lm
Luminous Efficacy
85 lm/W
Input Frequency
50 to 60 Hz

Description

Philips PAR 30L E26 (Medium) LED Floodlight Bulb Warm White 75 W 1 pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.