Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED FLOODLIGHT BULB 10W 529800

LED FLOODLIGHT BULB 10W (Discontinued)

  • Mfr # 529800
  • Zoro # G803507444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
529800
Zoro #
G803507444
UPC #
46677529802
Country of Origin
China

Details

Dimmable
Yes
Watts
75 W
Bulb Beam Angle
40 °; 70 °C
Color Rendering Index
80
Features
Suitable For Accent Lighting
Rated Power
10 W
Color Designation
White (WH)
Lumen Maintenance Factor at End of Nominal Lifetime
0.7
Luminous Efficacy
85 lm/W
Luminous Intensity
1600 cd
Color Code
830 (CCT of 3000K)
Lamp Current
86 mA
Input Frequency
50 to 60 Hz
Nominal Lifetime
25000 hr
Power Factor
0.9
Initial Lumens
850 lm
Warm Up Time to 60% Light
0.5 s

Description

Philips PAR 30 E26 (Medium) LED Floodlight Bulb Warm White 75 W 1 pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.