Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Floodlight, PAR30L, 2700K, Soft White 410142

LED Floodlight, PAR30L, 2700K, Soft White (Discontinued)

  • Mfr # 410142
  • Zoro # G3659311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410142
Zoro #
G3659311
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-3/8"
Max. Overall Bulb Length
4-3/8"
Overall Length
4.4 in
Bulb Dia.
3.6 in

Details

Bulb Color Temp.
2700K
Bulb Shape
PAR30L
Voltage
120
Watts
12
Lumens
660
Indoor/Outdoor Usage
Indoor Only
Item
LED Floodlight
Energy Star Compliant
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Designation
12PAR30L/END/F22/2700 DIM 6/1
Average Bulb Life
45,000 hr.
Bulb Beam Angle
22 Degrees
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Trade Number
12PAR30L/END/F22/2700 DIM 6/1
Special Features
Dimmable

Description

Endura LED Lamp, Dimmable, Lamp Shape PAR30L, Base Type Medium Screw, 660 Lumens, Voltage 120, 12 Watts, Color Temp. 2700K, Average Life 45,000 hr., Color Warm, CRI 85, Overall Length 4.4 In., Lamp Designation 12PAR30L/END/F22/2700 DIM 6/1, Bulb Dia. 3.6 In., Beam Angle 22 Degrees , Type Reflector, Energy Star Compliant Yes, Trade Number 12PAR30L/END/F22/2700 DIM 6/1, Footnotes LED, Dimmable, Replaces 60W PAR30L, Special Features Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.