Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408153
Zoro #
G2885093
UPC #
-
Country of Origin
China
Dimensions
Max Overall Bulb Length
5-3/16"
Max. Overall Bulb Length
5-3/16"
Overall Length
5.2 in
Bulb Dia.
4.8 in
Details
Bulb Color Temp.
2700K
Bulb Shape
PAR38
Voltage
120
Watts
16
Lumens
650
Item
LED Floodlight
Energy Star Compliant
No
Bulb Designation
16PAR38/END/F22 2700 DIM 6/1
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Beam Angle
22 Degrees
Average Bulb Life
40,000 hr.
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Trade Number
16PAR38/END/F22 2700 DIM 6/1
Special Features
Dimmable
Description
Endura LED Lamp, Dimmable, Lamp Shape PAR38, Base Type Medium Screw, 650 Lumens, Voltage 120, 16 Watts, Color Temp. 2700K, Average Life 45,000 hr., Color Warm, CRI 82, Overall Length 5.2 In., Lamp Designation 16PAR38/END/F22 2700 DIM 6/1, Bulb Dia. 4.8 In., Beam Angle 22 Degrees , Type Reflector, Energy Star Compliant No, Trade Number 16PAR38/END/F22 2700 DIM 6/1, Footnotes LED, Dimmable, Replaces 60W PAR38, Special Features Dimmable, Green Certification or Other Recognition RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.