Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Signify LED, 145 W, Mogul Screw (EX39) 557256

LED, 145 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # 557256
  • Zoro # G8299639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557256
Zoro #
G8299639
UPC #
046677557263
Country of Origin
China

Dimensions

Bulb Dia.
8 3/8 in
Overall Length
10 in
Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Plastic
Bulb Shape
High/Low Bay
Dimmable
No
Light Distribution
General High Bay
Voltage
100 to 277V AC
Watts
145 W
Light Technology
LED
Lumens
19,000 lm
Energy Star Compliant
No
Standards
UL Certificate, DLC Approved
Bulb Primary Application
High Bay
Bulb Designation
145HB/LED/850/ND NB DL BB 4/1
Rough Service
No
High Output
Yes
Item
Compact LED Bulb
Bulb Power Source
Direct Wired
Overall Bulb Shape
HB
For Enclosed Fixtures
No
Overall Bulb Base Type
Mogul Screw
Shatter-Resistant
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Three-Way
No
Light Color
White
Trade Number
145HB/LED/850/ND NB DL BB 4/1
Bulb Beam Angle
60 Degrees
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rated Life
50,000 hr
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Color Tuning
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Finish
Clear
Wattage Equivalency
250W MH/250W HPS
Color Temperature
5000K
Indoor/Outdoor Usage
Indoor Only
Color Rendering Index
80
Bulb UL Type
Type B
Dimming Type
No Dimming
Lighting Certification
DesignLights Consortium (DLC)
Fan Cooling
Passive Cooling
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
250 W
Dimming Method
No Dimming

Description

LED,145 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.