Zoro Homepage
This item is Discontinued.
Philips LED Lamp, 10W, 1600 lm, 4000K 473990

LED Lamp, 10W, 1600 lm, 4000K (Discontinued)

  • Mfr # 473990
  • Zoro # G0748209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473990
Zoro #
G0748209
UPC #
046677472214
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Max. Overall Bulb Length
48"
Max Overall Bulb Length
48"
Light Bulb Dia.
1"
Nominal Length
4 ft
Bulb Dia.
1 in
Overall Length
47 3/4 in

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
4000K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Bulb Technology
LED
Dimmable
Yes
Light Distribution
General
Type
Tube
Voltage
120 to 277V AC, 347V AC
Watts
9.5 W
Light Technology
LED
Light Appearance
(3500 to 4000K) Neutral
Lumens
1,600 lm
Rough Service
No
Bulb Designation
9.5T8/MAS/48-840/IF16/P 10/1
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
180 Degrees
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Primary Application
General Purpose
Bulb Min. Starting Temp.
-4 Degrees F
Average Bulb Life
70,000 hr.
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Energy Star Compliant
No
Color Rendering Index
82
Item
Linear LED Bulb
Wattage Equivalency
32 W LFL
Color Tuning
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)
High Output
No
For Enclosed Fixtures
Yes
Three-Way
No
Standards
CE, DLC 4.0 Compliant, RoHS Compliant, UL Listed
Lighting Technology
LED
Bulb Power Source
Plug and Play
Bulb Minimum Starting Temperature
-4 Degrees F
Color Temperature
4000K
Bulb UL Type
Type A, Type C
Shatter-Resistant
Yes
Rated Life
70,000 hr
Light Color
White
Dimming Method
Continuous Dimming
Dimming Type
0-10V
Lighting Certification
DesignLights Consortium (DLC)
Series
MasterClass
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
32 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 1,600 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 9.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Type C, Voltage 120 to 277V AC, 347V AC, Standards CE, DLC 4.0 Compliant, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 47 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.