Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, 1100lm, A21,2700-2200K, 120V 479469

LED Lamp, 1100lm, A21,2700-2200K, 120V (Discontinued)

  • Mfr # 479469
  • Zoro # G1803737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479469
Zoro #
G1803737
UPC #
046677459079
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Max Overall Bulb Length
5-13/64"
Max. Overall Bulb Length
5-13/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2200-2700K
Bulb Housing
Glass
Bulb Shape
A21
Bulb Technology
LED
Bulb Type
Standard
Dimmable
Yes
Light Distribution
Omnidirectional
Type
Standard
Voltage
120V AC
Watts
12 W
Light Technology
LED
Light Appearance
1000-2699K, Very Warm White
Lumens
1,100 lm
Average Bulb Life
15,000 hr.
Bulb Power Source
Direct Wired
Bulb Designation
12A21/PER/827-22/P/E26/WG 6/1
Item
Compact LED Bulb
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Wattage Equivalency
75W INC
Rough Service
No
Green Certification or Other Recognition
ENERGY STAR
Color Rendering Index
80
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Lighting Technology
LED
Three-Way
No
Standards
UL Listed
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
Yes
Color Tuning
Dim to Warm
Bulb Finish
Frosted
Shatter-Resistant
No
Bulb Start Type
Instant
Color Temperature
2700K
Light Color
White
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
75 W
Color Selectable
Yes

Description

LED Lamp, Bulb Shape A21, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 14.0 Watts, Bulb Color Temp. 2200-2700K, LED, Light Color Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Color Tuning Dim to Warm, Voltage 120, Indoor Only, Lumens 1100, Max. Overall Bulb Length 5-13/64 In., Bulb Power Source Direct Wired, Bulb Designation 14A21/LED/827-22/DIM 120V 6/1, Energy Star Compliant Yes, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.