LED Lamp, 11.0W, 1500 lm, Frosted Finish

  • Mfr # 11T5HE/34-850/IF15/G/DIM 10/1

  • Zoro # G5098517


product price:  $10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Voltage
50 to 80V AC
Watts
11 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11T5HE/34-850/IF15/G/DIM 10/1
Zoro #
G5098517
UPC #
046677476489
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Nominal Length
3 ft
Overall Length
35 1/2 in
Bulb Dia.
5/8 in
Length
36 in

Details

Item
Linear LED Bulb
Voltage
50 to 80V AC
Watts
11 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
1,500 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Finish
Frosted
Three-Way
No
Bulb Beam Angle
200 Degrees
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Wattage Equivalency
25 W LFL
Bulb Designation
11T5HE/34-850/IF15/G/DIM 10/1
High Output
No
Light Appearance
(5000K & Above) Daylight
For Enclosed Fixtures
No
Type
Tube
Bulb Power Source
Requires Separate Ballast
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Primary Application
General Purpose
Color Rendering Index
82
Light Distribution
Downward
Rough Service
No
Energy Star Compliant
No
Standards
DLC, RoHS Compliant, UL Listed
Indoor/Outdoor Usage
Indoor Only
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Light Color
White
Dimming Method
Continuous Dimming
Lamp Wiring
Double-End
Series
CorePro
Dimming Type
0-10V
Lighting Certification
DesignLights Consortium (DLC)
Amps
400 mA
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
21 W

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 5000K, Incandescent Wattage Equivalency 21 W, Lumens 1,500 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 11 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 50 to 80V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 35 1/2 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.