Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, 12000 lm, 100W, 4000K Color Temp. 477991

LED Lamp, 12000 lm, 100W, 4000K Color Temp. (Discontinued)

  • Mfr # 477991
  • Zoro # G6317670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477991
Zoro #
G6317670
UPC #
046677477998
Country of Origin
China

Dimensions

Max Overall Bulb Length
9-19/32"
Max. Overall Bulb Length
9-19/32"
Light Bulb Dia.
8-1/4"
Bulb Manufacturers Warranty Length
5 yr
Overall Length
9 2/3 in
Bulb Dia.
8 1/4 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Color Temp.
4000K
Bulb Housing
Metal/Polycarbonate
Bulb Shape
High/Low Bay
Bulb Technology
LED
Dimmable
No
Light Distribution
General High Bay
Voltage
120 to 277V AC
Watts
100 W
Light Technology
LED
Light Appearance
4000-4999K, Cool White
Lumens
12,000 lm
Rough Service
No
Standards
UL Listed
Energy Star Compliant
No
For Enclosed Fixtures
Yes
Lighting Technology
LED
Bulb Power Source
Direct Wired
High Output
No
Item
Compact LED Bulb
Three-Way
No
Bulb Beam Angle
70 Degrees
Bulb Operating Temp. Range
-40 Degrees to 131 Degrees F
Bulb Primary Application
General Purpose
Average Bulb Life
50,000 hr.
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Wattage Equivalency
250W MH/250W HPS
Color Rendering Index
70
Color Tuning
No
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Frosted
Bulb Min. Starting Temp.
-40 Degrees F
Bulb Designation
100HB/LED/740/ND NB DL BB 2/1
Bulb Minimum Starting Temperature
-40 Degrees F
Color Temperature
4000K
Rated Life
50,000 hr
Overall Bulb Base Type
Mogul Screw
Shatter-Resistant
Yes
Overall Bulb Shape
High Bay
Trade Number
100HB/LED/740/ND NB DL BB 2/1
Light Color
White
Fan Cooling
Passive Cooling
Dimming Type
No Dimming
Color Selectable
No
Dimming Method
No Dimming
Maximum Operating Temperature
131 Degrees F
Incandescent Wattage Equivalency
250 W

Description

LED,100 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.