Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, 12000 lm, 100W, 4000K Color Temp. 478032

LED Lamp, 12000 lm, 100W, 4000K Color Temp. (Discontinued)

  • Mfr # 478032
  • Zoro # G6302867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478032
Zoro #
G6302867
UPC #
046677478032
Country of Origin
China

Dimensions

Max Overall Bulb Length
9-19/32"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
8-1/4"
Max. Overall Bulb Length
9-19/32"
Overall Length
9 2/3 in
Bulb Dia.
8 1/4 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Color Temp.
5000K
Bulb Housing
Metal/Polycarbonate
Bulb Shape
High/Low Bay
Bulb Technology
LED
Dimmable
No
Light Distribution
General High Bay
Voltage
120 to 277V AC
Watts
100 W
Light Technology
LED
Light Appearance
5000K ,Daylight
Lumens
12,000 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
Energy Star Compliant
No
Bulb Operating Temp. Range
-40 Degrees to 131 Degrees F
Bulb Beam Angle
70 Degrees
Item
Compact LED Bulb
High Output
No
Bulb Designation
100HB/LED/740/ND NB DL BB 2/1
Color Tuning
No
Bulb Min. Starting Temp.
-40 Degrees F
Rough Service
No
Wattage Equivalency
250W MH/250W HPS
Standards
UL Listed
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Color Rendering Index
70
Bulb Primary Application
General Purpose
Bulb Power Source
Direct Wired
Lighting Technology
LED
Average Bulb Life
50,000 hr.
Bulb Minimum Starting Temperature
-40 Degrees F
Color Temperature
5000K
Rated Life
50,000 hr
Shatter-Resistant
Yes
Trade Number
100HB/LED/740/ND NB DL BB 2/1
Overall Bulb Shape
High Bay
Overall Bulb Base Type
Mogul Screw
Light Color
White
Dimming Type
No Dimming
Fan Cooling
Passive Cooling
Color Selectable
No
Incandescent Wattage Equivalency
250 W
Dimming Method
No Dimming
Maximum Operating Temperature
131 Degrees F

Description

LED,100 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.