Zoro Homepage
This item is Discontinued.
Philips LED Lamp, 120V 458695

LED Lamp, 120V (Discontinued)

  • Mfr # 458695
  • Zoro # G1822007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458695
Zoro #
G1822007
UPC #
046677458690
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
1-1/2"

Details

Bulb Base Type
Candelabra Screw (E12)
Bulb Color Temp.
2200-2700K
Bulb Housing
Glass
Bulb Shape
F15
Bulb Technology
LED
Bulb Type
Decorative
Dimmable
Yes
Type
Mini and Candle
Voltage
120
Watts
7.0
Light Appearance
1000-2699K, Very Warm White
Lumens
500
Green Certification or Other Recognition
ENERGY STAR
Three-Way
No
Wattage Equivalency
60W INC
Color Rendering Index
80.0
Energy Star Compliant
Yes
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
UL Listed
Bulb Power Source
Direct Wired
Bulb Finish
Clear
Item
LED Lamp
Color Tuning
Dim to Warm
Bulb Designation
7B12/LED/827-22/E12/DIM 120V 8/1
Lighting Technology
LED
Bulb Start Type
Instant
Color Temperature
2700 K
Shatter-Resistant
No

Description

LED Lamp, Bulb Shape F15, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Candelabra Screw (E12), 7.0 Watts, Wattage Equivalency 60W INC, Bulb Color Temp. 2200-2700K, LED, Light Appearance 1000 to 2699K, Very Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Decorative, Lumens 500, Voltage 120, Light Bulb Dia. 1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.