Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, 1500 lm, 14W, A-Shape, 5000K 455717

LED Lamp, 1500 lm, 14W, A-Shape, 5000K (Discontinued)

  • Mfr # 455717
  • Zoro # G3809900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455717
Zoro #
G3809900
UPC #
046677455712
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
5000K
Bulb Housing
Glass
Bulb Shape
A19
Bulb Technology
LED
Bulb Type
Standard
Dimmable
No
Type
Standard
Voltage
120
Watts
14.0
Light Appearance
5000K and Above, Daylight
Lumens
1500
Bulb Designation
A19
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Item
LED Lamp
Three-Way
No
Energy Star Compliant
No
Wattage Equivalency
100W INC/23 to 26W CFL
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor Only
Color Tuning
No
For Enclosed Fixtures
No
High Output
No
Color Rendering Index
80.0
Bulb Finish
Frosted
Rough Service
No
Average Bulb Life
10,000 hr.
Color Temperature
5000 K
Light Color
Bright White

Description

LED Lamp, Bulb Shape A19, Dimmable No, Glass Bulb Housing, 14.0 Watts, Wattage Equivalency 100W INC/23 to 26W CFL, Bulb Color Temp. 5000K, LED, Light Appearance 5000K and Above, Daylight, Average Bulb Life 10,000 hr., Color Rendering Index 80, Bulb Type Standard, Lumens 1500, Voltage 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.