Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, 1600lm, A21,2700-2200K, 120V 479485

LED Lamp, 1600lm, A21,2700-2200K, 120V (Discontinued)

  • Mfr # 479485
  • Zoro # G1803728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479485
Zoro #
G1803728
UPC #
046677459116
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-13/64"
Bulb Manufacturers Warranty Length
1 yr
Max Overall Bulb Length
5-13/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2200-2700K
Bulb Housing
Glass
Bulb Shape
A21
Bulb Technology
LED
Bulb Type
Standard
Dimmable
Yes
Light Distribution
Omnidirectional
Type
Standard
Voltage
120
Watts
16.0 to 18.0
Light Appearance
1000-2699K, Very Warm White
Lumens
1600
Average Bulb Life
15,000 hr.
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Finish
Frosted
Standards
UL Listed
Energy Star Compliant
Yes
Bulb Designation
16A21/PER/827-22/P/E26/WG 6/1
For Enclosed Fixtures
Yes
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor Only
Item
LED Lamp
Lighting Technology
LED
Rough Service
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
Wattage Equivalency
100W INC
Green Certification or Other Recognition
ENERGY STAR
Color Tuning
Dim to Warm
Color Rendering Index
80.0
Color Temperature
2700 K
Shatter-Resistant
No
Bulb Start Type
Instant

Description

LED Lamp, Bulb Shape A21, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 18.0 Watts, Bulb Color Temp. 2200-2700K, LED, Light Color Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Color Tuning Dim to Warm, Voltage 120, Indoor Only, Lumens 1600, Max. Overall Bulb Length 5-13/64 In., Bulb Power Source Direct Wired, Bulb Designation 18A21/LED/827-22/DIM 120V 6/1, Energy Star Compliant Yes, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.