Zoro Homepage
This item is Discontinued.
Philips LED Lamp, 2.0W, 195 lm, Clear Finish 458513

LED Lamp, 2.0W, 195 lm, Clear Finish (Discontinued)

  • Mfr # 458513
  • Zoro # G4835877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458513
Zoro #
G4835877
UPC #
046677458515
Country of Origin
China

Dimensions

Light Bulb Dia.
5/8"
Max. Overall Bulb Length
1"
Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
1"

Details

Bulb Base Type
2-Pin (G4)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
T3
Bulb Technology
LED
Dimmable
No
Light Distribution
Omnidirectional
Voltage
12V AC
Watts
2 W
Light Technology
LED
Lumens
195 lm
High Output
No
Indoor/Outdoor Usage
Indoor/Outdoor
Wattage Equivalency
20W HAL
Bulb Primary Application
Landscape
Color Tuning
No
Three-Way
No
Standards
cUL Listed, UL
Energy Star Compliant
No
Lighting Technology
LED
Bulb Beam Angle
360 Degrees
Bulb Power Source
Direct Wired
Bulb Finish
Clear
Bulb Min. Starting Temp.
-4 Degrees F
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Item
Compact LED Bulb
Color Rendering Index
80
Rough Service
No
Bulb Designation
BC2T3/AMB/830/ND 12V 6/1
Average Bulb Life
15,000 hr.
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Enclosed Fixtures
No
Bulb Minimum Starting Temperature
-4 Degrees F
Light Color
White
Dimming Type
No Dimming
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
20 W
Dimming Method
No Dimming

Description

LED,2 W,T3,2-Pin (G4)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.