LED Lamp, 2200 lm, 3000K Color Temp., 16.5W

  • Mfr # 16.5PL-L/PER/22/830/IF22/P 4P 10/1

  • Zoro # G2148704


product price: $13.13
/ea
Sold in multiples of 10 for $131.30

Key Features

Voltage
70 to 110V AC
Watts
16.5 W
Bulb Shape
Tube
Bulb Housing
Plastic
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16.5PL-L/PER/22/830/IF22/P 4P 10/1
Zoro #
G2148704
UPC #
046677532895
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
22 1/2 in
Bulb Dia.
3/4 in
Length
22 in

Details

Item
Compact LED Bulb
Voltage
70 to 110V AC
Watts
16.5 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
Tube
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
No
Lumens
2,200 lm
Rated Life
50,000 hr
Light Technology
LED
High Output
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
160 Degrees
For Enclosed Fixtures
Yes
Rough Service
No
Bulb Primary Application
General Purpose
Bulb Power Source
Requires Separate Ballast
Energy Star Compliant
No
Light Distribution
180 Degrees
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Finish
Frosted
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Standards
DLC, RoHS Compliant, UL Listed
Bulb Designation
16.5PL-L/PER/22/830/IF22/P 4P 10/1
Wattage Equivalency
40W CFL
Color Rendering Index
82
Indoor/Outdoor Usage
Indoor Only
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
Yes
Bulb UL Type
Type A
Light Color
White
Dimming Type
No Dimming
Lighting Certification
DesignLights Consortium (DLC)
Fan Cooling
Passive Cooling
Amps
400 mA
Dimming Method
No Dimming
Incandescent Wattage Equivalency
40 W
Lumen Selectable
No
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

LED,16.5 W,Tube,4-Pin (2G11)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.