LED Lamp, 2300 lm, 4000K Color Temp., 16.5W

  • Mfr # 16.5PL-L/PER/22/840/IF23/P 4P 10/1

  • Zoro # G2143987


product price: $20.07
/ea
Sold in multiples of 10 for $200.70

Key Features

Voltage
70 to 110V AC
Watts
16.5 W
Bulb Shape
Tube
Bulb Housing
Plastic
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16.5PL-L/PER/22/840/IF23/P 4P 10/1
Zoro #
G2143987
UPC #
046677532918
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3/4 in
Overall Length
22 1/2 in
Length
22 in

Details

Item
Compact LED Bulb
Voltage
70 to 110V AC
Watts
16.5 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
Tube
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
No
Lumens
2,300 lm
Rated Life
50,000 hr
Light Technology
LED
Wattage Equivalency
40W CFL
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Designation
16.5PL-LED/24-4000 IF 10/1
Rough Service
No
Bulb Power Source
Requires Separate Ballast
High Output
No
Energy Star Compliant
No
Bulb Beam Angle
160 Degrees
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Color Rendering Index
82
Light Distribution
180 Degrees
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Primary Application
General Purpose
Standards
DLC, RoHS Compliant, UL Listed
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
Yes
Bulb UL Type
Type A
Light Color
White
Fan Cooling
Passive Cooling
Dimming Type
No Dimming
Lighting Certification
DesignLights Consortium (DLC)
Incandescent Wattage Equivalency
40 W
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Dimming Method
No Dimming
Color Selectable
No
Amps
400 mA

Description

LED,16.5 W,Tube,4-Pin (2G11)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.