Zoro Homepage

LED Lamp, 35 deg. Angle, 2700K Color Temp.

  • Mfr # 7MR16/LED/827/F35/DIM 12V 10/1FB

  • Zoro # G2188941


product price: $17.25
/ea

Key Features

Voltage
12V AC
Watts
7 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MR16/LED/827/F35/DIM 12V 10/1FB
Zoro #
G2188941
UPC #
046677533144
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 in
Overall Length
1 5/6 in
Length
2 in

Details

Item
Compact LED Bulb
Voltage
12V AC
Watts
7 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Aluminum
Color Temperature
2700K
Dimmable
Yes
Lumens
515 lm
Rated Life
25,000 hr
Light Technology
LED
High Output
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Light Distribution
Spot
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
35 Degrees
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor Only
Standards
RoHS Compliant
Rough Service
No
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Bulb Primary Application
General Purpose
Color Rendering Index
80
Bulb Designation
7.3MR16/LED/827/F35/DIM 12V 10/1FB
Energy Star Compliant
Yes
Bulb Finish
Clear
Three-Way
No
Wattage Equivalency
50W HAL
Bulb Power Source
Plug and Play
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
Yes
Light Color
White
Bulb Start Type
Electronic
Dimming Method
Continuous Dimming
Fan Cooling
Passive Cooling
Lighting Certification
ENERGY STAR
Incandescent Wattage Equivalency
50 W
Lumen Selectable
No
Color Selectable
No
Amps
650 mA
Maximum Operating Temperature
113 Degrees F

Description

LED,7 W,MR16,2-Pin (GU5.3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.