Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, 35 deg. Angle, 3000K Color Temp.

  • Mfr # 7MR16/LED/830/F35/DIM 12V 10/1FB

  • Zoro # G2148083


product price: $16.82
/ea

Key Features

Voltage
12V AC
Watts
7 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MR16/LED/830/F35/DIM 12V 10/1FB
Zoro #
G2148083
UPC #
046677533151
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 in
Overall Length
1 5/6 in
Length
2 in

Details

Item
Compact LED Bulb
Voltage
12V AC
Watts
7 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Aluminum
Color Temperature
3000K
Dimmable
Yes
Lumens
515 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Energy Star Compliant
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Wattage Equivalency
50W HAL
For Enclosed Fixtures
Yes
Bulb Beam Angle
35 Degrees
Bulb Power Source
Plug and Play
Bulb Designation
7.3MR16/LED/830/F35/DIM 12V 10/1FB
Bulb Finish
Clear
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
General Purpose
High Output
No
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Rough Service
No
Three-Way
No
Standards
RoHS Compliant
Light Distribution
Spot
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
Yes
Bulb Start Type
Electronic
Light Color
White
Dimming Method
Continuous Dimming
Fan Cooling
Passive Cooling
Lighting Certification
ENERGY STAR
Amps
650 mA
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
50 W
Lumen Selectable
No
Color Selectable
No

Description

LED,7 W,MR16,2-Pin (GU5.3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.