Zoro Homepage

LED Lamp, 36 deg. Angle, 2700K Color Temp.

  • Mfr # 8MR16/LED/827/F35/DIM 12V 10/1FB

  • Zoro # G2144127


product price: $19.79
/ea

Key Features

Voltage
12V AC
Watts
8 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MR16/LED/827/F35/DIM 12V 10/1FB
Zoro #
G2144127
UPC #
046677533182
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 in
Overall Length
1 5/6 in
Length
2 in

Details

Item
Compact LED Bulb
Voltage
12V AC
Watts
8 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Aluminum
Color Temperature
2700K
Dimmable
Yes
Lumens
600 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Wattage Equivalency
75W HAL
Indoor/Outdoor Usage
Indoor Only
Color Rendering Index
80
Bulb Finish
Clear
Rough Service
No
Bulb Beam Angle
35 Degrees
For Enclosed Fixtures
Yes
Standards
RoHS Compliant
Bulb Primary Application
General Purpose
Energy Star Compliant
Yes
High Output
No
Bulb Power Source
Plug and Play
Three-Way
No
Light Distribution
Spot
Bulb Designation
8MR16/LED/827/F35/DIM 12V 10/1FB
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
Yes
Bulb Start Type
Electronic
Light Color
White
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
Fan Cooling
Passive Cooling
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
No
Incandescent Wattage Equivalency
75 W
Amps
720 mA
Color Selectable
No

Description

LED,8 W,MR16,2-Pin (GU5.3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.