Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, 4000K, Cool White, 17W 929002016404

LED Lamp, 4000K, Cool White, 17W (Discontinued)

  • Mfr # 929002016404
  • Zoro # G3780211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002016404
Zoro #
G3780211
UPC #
046677463144
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Max. Overall Bulb Length
48"
Light Bulb Dia.
1"
Max Overall Bulb Length
48"

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
4000K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Bulb Technology
LED
Bulb Type
Linear
Dimmable
Yes
Light Distribution
160 Degrees Beam Angle
Type
Tube
Voltage
Ballast Dependent
Watts
16 W
Light Technology
LED
Light Appearance
4000-4999K, Cool White
Lumens
2,500 lm
Item
Linear LED Bulb
Rough Service
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
High Output
Yes
Average Bulb Life
70,000 hr.
Wattage Equivalency
32W LFL
Bulb Beam Angle
180 Degrees
Energy Star Compliant
No
Standards
CSA, DLC, NSF Rated, RoHS Compliant, UL Listed
Color Rendering Index
80
Bulb Designation
16.5T8/LED/48-4000 IF 10/1 UHO
Lighting Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Bulb Power Source
Plug and Play
Bulb Finish
Frosted
Bulb Operating Temp. Range
-13 Degrees to 113 Degrees F
Color Tuning
No
For Enclosed Fixtures
Yes
Bulb Min. Starting Temp.
-20 Degrees C
Bulb Minimum Starting Temperature
-4 Degrees F
Color Temperature
4000K
Light Color
White
Fan Cooling
Passive Cooling
Series
MasterClass
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
Continuous Dimming
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
32 W
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 2,500 lm, Watts 16 W, Color Selectable No, Light Technology LED, Voltage Ballast Dependent, Standards CSA, DLC, NSF Rated, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 7 yr, Bulb Minimum Starting Temperature -4 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.