LED Lamp, 485 lm, 2700K Color Temp., 12V

  • Mfr # 6.3MR16/LED/F35/927/D/EC/12V T20 10/1FB

  • Zoro # G2146218


product price: $21.15
/ea

Key Features

Voltage
12V AC
Watts
6.3 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.3MR16/LED/F35/927/D/EC/12V T20 10/1FB
Zoro #
G2146218
UPC #
046677479169
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 in
Overall Length
1 5/6 in
Length
1-13/16 in

Details

Item
Compact LED Bulb
Voltage
12V AC
Watts
6.3 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Aluminum
Color Temperature
3000K
Dimmable
Yes
Lumens
470 lm
Rated Life
25,000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Power Source
Plug and Play
Three-Way
No
Light Distribution
Spot
Bulb Beam Angle
35 Degrees
Bulb Designation
6.5MR16/LED/F35/927/D/EC/12V T20-10/1FB
Standards
RoHS Compliant
Energy Star Compliant
No
High Output
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
General Purpose
Color Rendering Index
90
Rough Service
No
Bulb Finish
Clear
Wattage Equivalency
50W HAL
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
Yes
CA Title 20 Compliant
Yes
Light Color
White
Bulb Start Type
Electronic
Compliance Type
CA Title 20
Dimming Method
Continuous Dimming
Fan Cooling
Passive Cooling
Color Selectable
No
Amps
50 mA
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
50 W
Lumen Selectable
No

Description

LED,6.3 W,MR16,2-Pin (GU5.3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.