Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, 500 lm, Standard Bulb, 7.0W, 120V 471102

LED Lamp, 500 lm, Standard Bulb, 7.0W, 120V (Discontinued)

  • Mfr # 471102
  • Zoro # G5088662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471102
Zoro #
G5088662
UPC #
00046677471101
Country of Origin
China

Dimensions

Max Overall Bulb Length
3-3/8"
Light Bulb Dia.
2-1/2"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
3-3/8"
Bulb Dia.
2 1/2 in
Overall Length
3 1/3 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2200-2700K
Bulb Housing
Glass/Metal
Bulb Shape
PAR20
Bulb Technology
LED
Dimmable
Yes
Light Distribution
Flood
Type
Spot
Voltage
120V AC
Watts
7 W
Light Technology
LED
Light Appearance
1000-2699K, Very Warm White
Lumens
500 lm
Wattage Equivalency
50W HAL
Bulb Beam Angle
25 Degrees
Bulb Finish
Clear
Lighting Technology
LED
Average Bulb Life
25,000 hr.
Color Tuning
No
Bulb Min. Starting Temp.
-4 Degrees F
Bulb Primary Application
Flood
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Designation
7PAR20/LED/F25/827-822/E26/GL/DIM 120V
Standards
UL Listed
Item
Compact LED Bulb
Bulb Power Source
Direct Wired
Rough Service
No
Three-Way
No
Energy Star Compliant
No
High Output
No
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Trade Number
7PAR20/LED/F25/827-822/E26/GL/DIM 120V
Color Temperature
2700K
Overall Bulb Shape
PAR
Rated Life
25,000 hr
Overall Bulb Base Type
Medium Screw
Light Color
White
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
Fan Cooling
Passive Cooling
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
50 W

Description

LED,7 W,PAR20,Medium Screw (E26)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.