Zoro Homepage
This item is Discontinued.
Philips LED Lamp, 500 lm, Standard Bulb, 7.0W, 120V 471110

LED Lamp, 500 lm, Standard Bulb, 7.0W, 120V (Discontinued)

  • Mfr # 471110
  • Zoro # G5088647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471110
Zoro #
G5088647
UPC #
00046677471118
Country of Origin
China

Dimensions

Light Bulb Dia.
2-1/2"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
3-3/8"
Max Overall Bulb Length
3-3/8"
Overall Length
3 1/3 in
Bulb Dia.
2 1/2 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Glass/Metal
Bulb Shape
PAR20
Bulb Technology
LED
Dimmable
Yes
Light Distribution
Flood
Type
Spot
Voltage
120V AC
Watts
7 W
Light Technology
LED
Light Appearance
3000-3999K, Warm White
Lumens
500 lm
Bulb Primary Application
Flood
Bulb Designation
7PAR20/LED/F25/830/E26/GL/DIM 120V
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Standards
UL Listed
Bulb Min. Starting Temp.
-4 Degrees F
Item
Compact LED Bulb
High Output
No
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Clear
Color Rendering Index
80
Bulb Power Source
Direct Wired
Three-Way
No
Wattage Equivalency
50W HAL
Energy Star Compliant
No
Color Tuning
No
Bulb Beam Angle
25 Degrees
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Enclosed Fixtures
No
Rough Service
No
Lighting Technology
LED
Bulb Minimum Starting Temperature
-4 Degrees F
Overall Bulb Base Type
Medium Screw
Rated Life
25,000 hr
Color Temperature
3000K
Shatter-Resistant
No
Overall Bulb Shape
PAR
Trade Number
7PAR20/LED/F25/830/E26/GL/DIM 120V
Light Color
White
Lighting Certification
ENERGY STAR
Fan Cooling
Passive Cooling
Dimming Method
Continuous Dimming
Incandescent Wattage Equivalency
50 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

LED,7 W,PAR20,Medium Screw (E26)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.