Zoro Homepage
This item is Discontinued.
Philips LED Lamp, 500 lm, Standard Bulb, 7.0W, 120V 471144

LED Lamp, 500 lm, Standard Bulb, 7.0W, 120V (Discontinued)

  • Mfr # 471144
  • Zoro # G5088540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471144
Zoro #
G5088540
UPC #
00046677471149
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
2-1/2"
Max Overall Bulb Length
3-3/8"
Max. Overall Bulb Length
3-3/8"
Bulb Dia.
2 1/2 in
Overall Length
3 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
7 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR20
Bulb Housing
Glass/Metal
Color Temperature
3000K
Dimmable
Yes
Lumens
500 lm
Rated Life
25,000 hr
Light Technology
LED
Wattage Equivalency
50W HAL
Bulb Technology
LED
Light Distribution
Flood
Three-Way
No
Standards
UL Listed
High Output
No
Color Tuning
No
Lighting Technology
LED
Energy Star Compliant
No
Light Appearance
3000-3999K, Warm White
For Enclosed Fixtures
No
Bulb Designation
7PAR20/LED/F40/830/E26/GL/DIM 120V
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
40 Degrees
Bulb Power Source
Direct Wired
Bulb Primary Application
Flood
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80
Rough Service
No
Type
Spot
Average Bulb Life
25,000 hr.
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Min. Starting Temp.
-4 Degrees F
Bulb Finish
Clear
Bulb Color Temp.
3000K
Bulb Minimum Starting Temperature
-4 Degrees F
Trade Number
7PAR20/LED/F40/830/E26/GL/DIM 120V
Overall Bulb Shape
PAR
Overall Bulb Base Type
Medium Screw
Shatter-Resistant
No
Light Color
White
Fan Cooling
Passive Cooling
Dimming Method
Continuous Dimming
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
50 W

Description

LED,7 W,PAR20,Medium Screw (E26)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.