Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, 7.0W, 120V 458661

LED Lamp, 7.0W, 120V (Discontinued)

  • Mfr # 458661
  • Zoro # G1822016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458661
Zoro #
G1822016
UPC #
046677458669
Country of Origin
China

Dimensions

Light Bulb Dia.
1-1/2"
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2200-2700K
Bulb Housing
Glass
Bulb Shape
F15
Bulb Technology
LED
Bulb Type
Decorative
Dimmable
Yes
Type
Mini and Candle
Voltage
120
Watts
7.0
Light Appearance
1000-2699K, Very Warm White
Lumens
500
Lighting Technology
LED
Standards
UL Listed
Energy Star Compliant
Yes
Three-Way
No
Rough Service
No
Color Tuning
Dim to Warm
Color Rendering Index
80.0
Wattage Equivalency
60W INC
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
No
Average Bulb Life
25,000 hr.
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Green Certification or Other Recognition
ENERGY STAR
Bulb Designation
7B12/LED/827-22/E26/DIM 120V 8/1
Bulb Finish
Clear
Item
LED Lamp
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Direct Wired
Bulb Start Type
Instant
Shatter-Resistant
No
Color Temperature
2700 K

Description

LED Lamp, Bulb Shape F15, Dimmable, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 7 Watts, Bulb Color Temp. 2700-2200K, LED, Light Color Warm, Average Bulb Life 25,000 hr., Color Rendering Index 80, Color Tuning Dim to Warm, Voltage 120, Indoor/Outdoor, Lumens 500, Light Bulb Dia. 1-1/2 In., Bulb Power Source Direct Wired, Bulb Designation 7B12/LED/827-22/E26/DIM 120V 8/1, Energy Star Compliant Yes, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.