This item is Discontinued.

Philips LED Lamp, 800 lm, 9.0W, 2700K Color Temp. 929002227204

LED Lamp, 800 lm, 9.0W, 2700K Color Temp. (Discontinued)

  • Mfr # 929002227204
  • Zoro # G5916613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002227204
Zoro #
G5916613
UPC #
046677479961
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Max Overall Bulb Length
4-3/16"
Max. Overall Bulb Length
4-13/64"
Light Bulb Dia.
2-23/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
A19
Bulb Technology
LED
Bulb Type
Standard
Dimmable
No
Light Distribution
Omnidirectional
Voltage
120V AC
Watts
8.8 W
Light Technology
LED
Light Appearance
2700-2999K, Soft White
Lumens
800 lm
Bulb Designation
A19
Bulb Power Source
Direct Wired
Wattage Equivalency
60W INC/13 to 15W CFL
High Output
No
For Enclosed Fixtures
No
Color Tuning
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Primary Application
General Purpose
Item
Compact LED Bulb
Energy Star Compliant
No
Bulb Finish
Frosted
Lighting Technology
LED
Rough Service
No
Standards
UL Listed
Indoor/Outdoor Usage
Indoor Only
Color Rendering Index
90
Bulb Beam Angle
360 Degrees
Average Bulb Life
10,500 hr.
Bulb Min. Starting Temp.
-4 Degrees F
Three-Way
No
Bulb Minimum Starting Temperature
-4 Degrees F
Light Color
White
Dimming Type
No Dimming
Series
CorePro
Compliance Type
CA Title 20
Lighting Certification
ENERGY STAR
Fan Cooling
Passive Cooling
Maximum Operating Temperature
113 Degrees F
Dimming Method
No Dimming
Color Selectable
No
Incandescent Wattage Equivalency
60 W

Description

LED,8.8 W,A19,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.