LED Lamp, 8.0W, 1000 lm, Frosted Finish

  • Mfr # 8T5HE/22-835/IF10/G/DIM 10/1

  • Zoro # G5098532


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Voltage
40 to 60V AC
Watts
8 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8T5HE/22-835/IF10/G/DIM 10/1
Zoro #
G5098532
UPC #
046677476427
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
5/8 in
Overall Length
23 5/8 in
Nominal Length
2 ft
Length
24 in

Details

Item
Linear LED Bulb
Voltage
40 to 60V AC
Watts
8 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
1,000 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Power Source
Requires Separate Ballast
Rough Service
No
Bulb Finish
Frosted
High Output
No
Indoor/Outdoor Usage
Indoor Only
Light Appearance
(3500 to 4000K) Neutral
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Beam Angle
200 Degrees
Light Distribution
Downward
Color Rendering Index
82
Type
Tube
Standards
DLC, RoHS Compliant, UL Listed
Bulb Primary Application
General Purpose
Wattage Equivalency
15 W LFL
Bulb Designation
8T5HE/22-835/IF10/G/DIM 10/1
For Enclosed Fixtures
No
Energy Star Compliant
No
Three-Way
No
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Light Color
White
Lamp Wiring
Double-End
Dimming Method
Continuous Dimming
Lighting Certification
DesignLights Consortium (DLC)
Dimming Type
0-10V
Series
CorePro
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Amps
400 mA
Incandescent Wattage Equivalency
14 W
Lumen Selectable
No

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 14 W, Lumens 1,000 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 8 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 40 to 60V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 23 5/8 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.