Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, A-Shape, 5.5W, 120V, Daylight, A19 455790

LED Lamp, A-Shape, 5.5W, 120V, Daylight, A19 (Discontinued)

  • Mfr # 455790
  • Zoro # G9468146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455790
Zoro #
G9468146
UPC #
046677454050
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
2-13/32"
Max Overall Bulb Length
4-19/64"
Max. Overall Bulb Length
4-19/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
5000K
Bulb Housing
Glass
Bulb Shape
A19
Bulb Technology
LED
Bulb Type
Standard
Dimmable
Yes
Light Distribution
Omnidirectional
Voltage
120
Watts
5.5
Light Appearance
5000K and Above, Daylight
Lumens
450
Three-Way
No
Wattage Equivalency
40W INC/9 to 11W CFL
For Enclosed Fixtures
No
Color Tuning
No
Energy Star Compliant
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Green Certification or Other Recognition
ENERGY STAR
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
5.5A19/5000 DIM 120V
Item
LED Lamp
Rough Service
No
Color Rendering Index
81.0
Bulb Power Source
Plug and Play
Lighting Technology
LED
Average Bulb Life
25,000 hr.
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Start Type
Instant
Color Temperature
5000 K
Light Color
Daylight
Shatter-Resistant
No

Description

LED Lamp, Bulb Shape A19, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 5.5 Watts, Bulb Color Temp. 5000K, LED, Light Color Daylight, Average Bulb Life 25,000 hr., Color Rendering Index 81, Color Tuning No, Light Distribution Omnidirectional, Voltage 120, Indoor Only, Lumens 450, Max. Overall Bulb Length 4-19/64 In., Light Bulb Dia. 2-13/32 In., Bulb Power Source Plug and Play, Bulb Designation 5.5A19/5000 DIM 120V, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.