Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, A-Shape, 7.0W, 120V, SoftWhite, A19 458745

LED Lamp, A-Shape, 7.0W, 120V, SoftWhite, A19 (Discontinued)

  • Mfr # 458745
  • Zoro # G9468121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458745
Zoro #
G9468121
UPC #
046677455767
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-19/64"
Light Bulb Dia.
2-13/32"
Bulb Manufacturers Warranty Length
3 yr
Max. Overall Bulb Length
4-19/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2200-2700K
Bulb Housing
Glass
Bulb Shape
A19
Bulb Technology
LED
Bulb Type
Standard
Dimmable
Yes
Light Distribution
Omnidirectional
Voltage
120
Watts
7.0
Light Appearance
1000 to 2699K, Very Warm White
Lumens
450
Rough Service
No
For Enclosed Fixtures
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Average Bulb Life
25,000 hr.
Color Rendering Index
81.0
Bulb Designation
6.5A19/2200-2700 DIM 120V
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Green Certification or Other Recognition
ENERGY STAR Rated
Color Tuning
Dim to Warm
Item
LED Lamp
Energy Star Compliant
No
Wattage Equivalency
40W INC/9 to 11W CFL
Bulb Power Source
Plug and Play
Lighting Technology
LED
Color Temperature
2700 K
Shatter-Resistant
No
Bulb Start Type
Instant

Description

LED Lamp, Bulb Shape A19, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 7.0 Watts, Bulb Color Temp. 2700 - 2200K, LED, Light Color Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 81, Color Tuning Dim to Warm, Light Distribution Omnidirectional, Voltage 120, Indoor Only, Lumens 450, Max. Overall Bulb Length 4-19/64 In., Light Bulb Dia. 2-13/32 In., Bulb Power Source Plug and Play, Bulb Designation 6.5A19/2200-2700 DIM 120V, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.