Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, A-Shape, 9.0W, 120V, Daylight, A19 479451

LED Lamp, A-Shape, 9.0W, 120V, Daylight, A19 (Discontinued)

  • Mfr # 479451
  • Zoro # G9468155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479451
Zoro #
G9468155
UPC #
046677455880
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
4-19/64"
Bulb Manufacturers Warranty Length
1 yr
Light Bulb Dia.
2-13/32"
Max. Overall Bulb Length
4-19/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
5000K
Bulb Housing
Glass
Bulb Shape
A19
Bulb Technology
LED
Bulb Type
Standard
Dimmable
Yes
Light Distribution
Omnidirectional
Type
Standard
Voltage
120
Watts
9.0
Light Appearance
5000K and Above, Daylight
Lumens
800
Bulb Power Source
Direct Wired
Item
LED Lamp
Three-Way
No
Rough Service
No
Green Certification or Other Recognition
ENERGY STAR
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
UL Listed
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Designation
9A19/PER/850/P/E26/DIM 6/1
Wattage Equivalency
60W INC/13 to 15W CFL
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
Yes
Lighting Technology
LED
Bulb Finish
Frosted
Color Tuning
No
Average Bulb Life
15,000 hr.
Color Rendering Index
80.0
Color Temperature
5000 K
Light Color
Daylight
Bulb Start Type
Instant
Shatter-Resistant
No

Description

LED Lamp, Bulb Shape A19, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 9.0 Watts, Bulb Color Temp. 5000K, LED, Light Color Daylight, Average Bulb Life 25,000 hr., Color Rendering Index 81, Color Tuning No, Light Distribution Omnidirectional, Voltage 120, Indoor Only, Lumens 800, Max. Overall Bulb Length 4-19/64 In., Light Bulb Dia. 2-13/32 In., Bulb Power Source Direct Wired, Bulb Designation 9A19/LED/850/DIM 120V 6/1, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.