Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, A-Shape, 9.5W, 120V, SoftWhite, A19 479444

LED Lamp, A-Shape, 9.5W, 120V, SoftWhite, A19 (Discontinued)

  • Mfr # 479444
  • Zoro # G9468137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479444
Zoro #
G9468137
UPC #
046677455828
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Light Bulb Dia.
2-13/32"
Max Overall Bulb Length
4-19/64"
Max. Overall Bulb Length
4-19/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2200-2700K
Bulb Housing
Glass
Bulb Shape
A19
Bulb Technology
LED
Bulb Type
Standard
Dimmable
Yes
Light Distribution
Omnidirectional
Type
Standard
Voltage
120
Watts
9.5
Light Appearance
1000-2699K, Very Warm White
Lumens
800
Rough Service
No
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Frosted
Color Rendering Index
80.0
Green Certification or Other Recognition
ENERGY STAR
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Lighting Technology
LED
For Enclosed Fixtures
Yes
Bulb Designation
9.5A19/PER/827-22/P/E26/WG 6/1
Average Bulb Life
15,000 hr.
Three-Way
No
Bulb Power Source
Direct Wired
Item
LED Lamp
Color Tuning
Dim to Warm
Wattage Equivalency
60W INC/13 to 15W CFL
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Energy Star Compliant
Yes
Standards
UL Listed
Color Temperature
2200 K
Bulb Start Type
Instant
Shatter-Resistant
No

Description

LED Lamp, Bulb Shape A19, Dimmable, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 9.5 Watts, Bulb Color Temp. 2700-2200K, LED, Light Color Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 81, Color Tuning Dim to Warm, Light Distribution Omnidirectional, Voltage 120, Indoor Only, Lumens 800, Max. Overall Length 4-19/64 In., Light Bulb Dia. 2-13/32 In., Bulb Power Source Direct Wired, Bulb Designation 9.5A19/2200-2700 DIM 120V, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.