Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, A19,2200K-2700K, 2.0/4.0/9.0W 464965

LED Lamp, A19,2200K-2700K, 2.0/4.0/9.0W (Discontinued)

  • Mfr # 464965
  • Zoro # G6642310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464965
Zoro #
G6642310
UPC #
046677464967
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-19/64"
Max Overall Bulb Length
4-19/64"
Light Bulb Dia.
2-3/8"
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 3/8 in
Overall Length
4 1/3 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2200K-2500K-2700K
Bulb Housing
Polycarbonate
Bulb Shape
A19
Bulb Technology
LED
Bulb Type
Standard
Dimmable
No
Light Distribution
Omnidirectional
Type
Standard
Voltage
120V AC
Watts
9 W
Light Technology
LED
Light Appearance
1000-2699K, Very Warm White
Lumens
80 lm, 320 lm, 800 lm
Three-Way
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
300 Degrees
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
For Enclosed Fixtures
No
Bulb Power Source
Direct Wired
Lighting Technology
LED
Rough Service
No
Color Rendering Index
80
Standards
UL Listed
Average Bulb Life
15,000 hr.
Bulb Min. Starting Temp.
-4 Degrees F
Wattage Equivalency
60W INC/13 to 15W CFL
Bulb Primary Application
General Purpose
Bulb Designation
9A19/LED/827-25-22/ND SSWG 120V 6/1
High Output
No
Bulb Finish
Frosted
Energy Star Compliant
Yes
Green Certification or Other Recognition
ENERGY STAR
Indoor/Outdoor Usage
Indoor Only
Color Tuning
Dim to Warm
Item
Compact LED Bulb
Bulb Minimum Starting Temperature
-4 Degrees F
Color Temperature
2200K, 2500K, 2700K
Overall Bulb Shape
A
Trade Number
9A19/LED/827-25-22/ND SSWG 120V 6/1
Overall Bulb Base Type
Medium Screw
Shatter-Resistant
Yes
Rated Life
15,000 hr
Light Color
White
Dimming Method
No Dimming
Color Selectable
Yes
Maximum Operating Temperature
113 Degrees F
Dimming Type
No Dimming
Incandescent Wattage Equivalency
60 W

Description

LED Lamp, Bulb Shape A19, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 2.0/4.0/9.0 Watts, Wattage Equivalency 60W INC, Bulb Color Temp. 2200K-2500K-2700K, LED, Light Appearance 1000 to 2699K, Very Warm White, Average Bulb Life 15,000 hr., Color Rendering Index 80, Bulb Type Standard, Bulb Beam Angle 300 Degrees , Lumens 800/320/80, Light Distribution Omnidirectional, Voltage 120, Max. Overall Bulb Length 4-19/64 In., Light Bulb Dia. 2-3/8 In.

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.