Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, A19 Bulb Shape, 8.0W, 120V 463208

LED Lamp, A19 Bulb Shape, 8.0W, 120V (Discontinued)

  • Mfr # 463208
  • Zoro # G5382041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463208
Zoro #
G5382041
UPC #
046677463205
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2-1/2"
Light Bulb Dia.
2-3/8"
Bulb Manufacturers Warranty Length
1 yr
Max Overall Bulb Length
2-1/2"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Housing
Polycarbonate
Bulb Shape
A19
Bulb Technology
LED
Dimmable
No
Light Distribution
Omnidirectional
Type
Standard
Voltage
120V AC
Watts
8 W
Light Technology
LED
Bulb Primary Application
Party Lights
Bulb Finish
Clear
Average Bulb Life
10,000 hr.
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
For Enclosed Fixtures
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
360 Degrees
Rough Service
No
Bulb Min. Starting Temp.
-4 Degrees F
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
BC8A19/LED/PURPLE/ND 120V
Bulb Power Source
Direct Wired
Item
Compact LED Bulb
Three-Way
No
Lighting Technology
LED
Energy Star Compliant
No
Standards
UL and cUL Listed
Color Tuning
No
High Output
No
Wattage Equivalency
3800W HAL
Bulb Minimum Starting Temperature
-4 Degrees F
Light Color
Purple
Dimming Type
No Dimming
Dimming Method
No Dimming
Maximum Operating Temperature
113 Degrees F
Color Selectable
No

Description

LED Lamp, Bulb Shape A19, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 8.0 Watts, LED, Light Appearance No Rated Color Temp, Purple, Average Bulb Life 10,000 hr., Bulb Type Standard, Bulb Beam Angle 360 Degrees , Light Distribution 360 Degrees , Voltage 120, Max. Overall Bulb Length 2-1/2 In., Light Bulb Dia. 2-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.