Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, A19, Medium, 11W, 2700K 433276

LED Lamp, A19, Medium, 11W, 2700K (Discontinued)

  • Mfr # 433276
  • Zoro # G6122173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433276
Zoro #
G6122173
UPC #
046677433277
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-13/64"
Light Bulb Dia.
2-19/32"
Max. Overall Bulb Length
4-13/64"
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
A19
Bulb Technology
LED
Bulb Type
Standard
Dimmable
Yes
Light Distribution
Omnidirectional
Voltage
120
Watts
11.0
Light Appearance
2700 to 2999K, Soft White
Lumens
800
Energy Star Compliant
No
For Enclosed Fixtures
No
Average Bulb Life
25,000 hr.
Color Rendering Index
80.0
Indoor/Outdoor Usage
Indoor Only
Item
LED Lamp
Bulb Designation
10.5A19/SLIM/2700 DIM 6/1
Green Certification or Other Recognition
ENERGY STAR
Color Tuning
Dim to Warm
Wattage Equivalency
60W INC/13 to 15W CFL
Bulb Power Source
Plug and Play
Three-Way
No
Rough Service
No
Lighting Technology
LED
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Shatter-Resistant
No
Bulb Start Type
Instant
Color Temperature
2700 K

Description

LED Lamp, Bulb Shape A19, Lamp Type A-Shape, Dimmable, Glass Bulb Housing, Base Type Medium Screw (E26), 10.5 Watts, Bulb Color Temp. 2700K, LED, Light Color Warm, Average Bulb Life 25,000 hr., Color Rendering Index 80, Voltage 120, Indoor Only, Lumens 800, Max. Overall Length 4-13/64 In., Light Bulb Dia. 2-19/32 In., Bulb Power Source Plug and Play, Bulb Designation 10.5A19/SLIM/2700 DIM 6/1, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.