Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, A19 Shape, 2200K-5000K, 9.5W 464957

LED Lamp, A19 Shape, 2200K-5000K, 9.5W (Discontinued)

  • Mfr # 464957
  • Zoro # G6642338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464957
Zoro #
G6642338
UPC #
046677464950
Country of Origin
China

Dimensions

Light Bulb Dia.
2-3/8"
Max Overall Bulb Length
4-19/64"
Max. Overall Bulb Length
4-19/64"
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 3/8 in
Overall Length
4 3/8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2200K-2700K-5000K
Bulb Housing
Polycarbonate
Bulb Shape
A19
Bulb Technology
LED
Bulb Type
Standard
Dimmable
No
Light Distribution
Omnidirectional
Type
Standard
Voltage
120V AC
Watts
9.5W
Light Technology
LED
Light Appearance
2200-5000K, Very Warm White
Lumens
800 lm
Lighting Technology
LED
Bulb Min. Starting Temp.
-4 Degrees F
Bulb Beam Angle
300 Degrees
Color Rendering Index
80.0
Bulb Designation
9.5A19/LED/827-50-22/ND SSCC 120V 6/1
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
For Enclosed Fixtures
No
High Output
No
Rough Service
No
Wattage Equivalency
60W INC
Bulb Finish
Frosted
Average Bulb Life
15,000 hr.
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Item
LED Bulb
Bulb Primary Application
General Purpose
Standards
UL Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Tuning
Dim to Warm
Bulb Power Source
Direct Wired
Bulb Minimum Starting Temperature
-4 Degrees F
Overall Bulb Base Type
Medium Screw
Color Temperature
2200K/2700K/5000K
Shatter-Resistant
Yes
Rated Life
15,000 hr
Overall Bulb Shape
A
Trade Number
9.5A19/LED/827-50-22/ND SSCC 120V 6/1

Description

LED Lamp, Bulb Shape A19, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 9.5 Watts, Wattage Equivalency 60W INC, Bulb Color Temp. 2200K-2700K-5000K, LED, Light Appearance 1000 to 2699K, Very Warm White, Average Bulb Life 15,000 hr., Color Rendering Index 80, Bulb Type Standard, Bulb Beam Angle 300 Degrees , Lumens 800/800/80, Light Distribution Omnidirectional, Voltage 120, Max. Overall Bulb Length 4-19/64 In., Light Bulb Dia. 2-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.