Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, A19Shape, 14.5W, 1500 lm, 2700K 455683

LED Lamp, A19Shape, 14.5W, 1500 lm, 2700K (Discontinued)

  • Mfr # 455683
  • Zoro # G0095420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455683
Zoro #
G0095420
UPC #
046677455682
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-19/64"
Max Overall Bulb Length
4-19/64"
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
A19
Bulb Technology
LED
Bulb Type
Standard
Dimmable
No
Type
Standard
Voltage
120
Watts
14.5
Light Appearance
2700-2999K, Soft White
Lumens
1500
Average Bulb Life
10,000 hr.
Energy Star Compliant
No
Bulb Finish
Frosted
Item
LED Lamp
Bulb Designation
14.5A19/LED/827
Wattage Equivalency
100W INC/23 to 26W CFL
For Enclosed Fixtures
No
Rough Service
No
Color Tuning
No
Color Rendering Index
80.0
Bulb Power Source
Direct Wired
Lighting Technology
LED
Three-Way
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Indoor/Outdoor Usage
Indoor Only
Shatter-Resistant
No
Color Temperature
2700 K
Bulb Start Type
Instant

Description

LED Lamp, Bulb Shape A19, Dimmable No, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 14.5 Watts, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 10,000 hr., Color Rendering Index 80, Bulb Type Standard, Color Tuning No, Voltage 120, Indoor Only, Lumens 1500, Max. Overall Bulb Length 4-19/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.