Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, A21,120V, 1180L, 2700K 432187

LED Lamp, A21,120V, 1180L, 2700K (Discontinued)

  • Mfr # 432187
  • Zoro # G5317602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432187
Zoro #
G5317602
UPC #
046677432188
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-51/64"
Max Overall Bulb Length
4-51/64"
Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
3-51/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
A21
Bulb Technology
LED
Bulb Type
Standard
Dimmable
Yes
Light Distribution
Omnidirectional
Voltage
120
Watts
15.0
Light Appearance
2700 to 2999K, Soft White
Lumens
1180
Wattage Equivalency
75W INC/18 to 20W CFL
Energy Star Compliant
No
Color Tuning
Dim to Warm
Bulb Designation
15A21/END/2700-WHT DIM 6/1
Item
LED Lamp
Green Certification or Other Recognition
ENERGY STAR Rated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
Average Bulb Life
25,000 hr.
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Power Source
Plug and Play
Standards
Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures
No
Color Rendering Index
83.0
Indoor/Outdoor Usage
Indoor Only
Lighting Technology
LED
Rough Service
No
Color Temperature
2700 K
Bulb Start Type
Instant
Shatter-Resistant
No

Description

LED Lamp, Bulb Shape A21, Lamp Type A-Shape, Dimmable, Glass Bulb Housing, Base Type Medium Screw (E26), 15 Watts, Bulb Color Temp. 2700K, LED, Light Color Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 83, Voltage 120, Indoor Only, Lumens 1180, Max. Overall Length 4-51/64 In., Light Bulb Dia. 3-51/64 In., Bulb Power Source Plug and Play, Bulb Designation 15A21/END/2700-WHT DIM 6/1, Energy Star Compliant Yes, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.