Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, A21,120V, 1600L, 2700K 432211

LED Lamp, A21,120V, 1600L, 2700K (Discontinued)

  • Mfr # 432211
  • Zoro # G5317593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432211
Zoro #
G5317593
UPC #
046677432218
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-51/64"
Light Bulb Dia.
3-51/64"
Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
4-51/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
A21
Bulb Technology
LED
Bulb Type
Standard
Dimmable
Yes
Light Distribution
Omnidirectional
Voltage
120
Watts
19.0
Light Appearance
2700 to 2999K, Soft White
Lumens
1680
Energy Star Compliant
No
Lighting Technology
LED
Color Rendering Index
83.0
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Three-Way
No
Bulb Power Source
Plug and Play
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
LED Lamp
Bulb Designation
22A21/END/2700-WHT DIM
Color Tuning
Dim to Warm
Wattage Equivalency
100W INC/23 to 26W CFL
Rough Service
No
Average Bulb Life
25,000 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Green Certification or Other Recognition
ENERGY STAR
Color Temperature
2700 K
Bulb Start Type
Instant
Shatter-Resistant
No

Description

LED Lamp, Bulb Shape A21, Lamp Type A-Shape, Dimmable, Glass Bulb Housing, Base Type Medium Screw (E26), 19 Watts, Bulb Color Temp. 2700K, LED, Light Color Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 83, Voltage 120, Indoor Only, Lumens 1680, Max. Overall Length 4-51/64 In., Light Bulb Dia. 3-51/64 In., Bulb Power Source Plug and Play, Bulb Designation 22A21/END/2700-WHT DIM, Energy Star Compliant Yes, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.