Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, A21, 22W, 2700K 423525

LED Lamp, A21, 22W, 2700K (Discontinued)

  • Mfr # 423525
  • Zoro # G4998795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423525
Zoro #
G4998795
UPC #
046677423520
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-13/16"
Max. Overall Bulb Length
4-13/16"
Bulb Dia.
3.8 in

Details

Bulb Color Temp.
2700K
Bulb Shape
A21
Voltage
120
Watts
22
Energy Star Compliant
No
Item
LED Lamp
Average Bulb Life
25,000 hr.
Bulb Designation
22A21/END/2700 DIM
Indoor/Outdoor Usage
Indoor/Outdoor
Wattage Equivalency
3800W HAL
Color Temperature
2700 K

Description

LED Lamp, Lamp Type A-Line, Lamp Shape A21, Dimmable, Base Type Medium Screw (E26), 22 Watts, 120 Voltage, Incandescent Equivalent (Watts) 100Initial Lumens 1600, Color Soft White, Color Temp. 2700K, CRI 80, Average Life 25,000 hr., Indoor/Outdoor, Lamp Dia. 3.8 In., Max. Overall Length 4.8 In.Lamp Designation 22A21/END/2700 DIM, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.