Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, AR111, 15W, 3000K, 2-Pin Base 458554

LED Lamp, AR111, 15W, 3000K, 2-Pin Base (Discontinued)

  • Mfr # 458554
  • Zoro # G1805329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458554
Zoro #
G1805329
UPC #
046677458553
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
2-13/32"
Light Bulb Dia.
4-3/8"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
2-13/32"
Bulb Dia.
4 3/8 in
Overall Length
2 3/8 in

Details

Bulb Base Type
2-Pin (GX5.3)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
AR111
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
12V AC
Watts
15W
Light Technology
LED
Light Appearance
3000-3999K, Warm White
Lumens
780 lm
Three-Way
No
Color Rendering Index
90.0
Bulb Power Source
Direct Wired
Rough Service
No
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
No
For Enclosed Fixtures
No
Wattage Equivalency
75W HAL
Average Bulb Life
40,000 hr.
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Standards
UL Listed
Bulb Finish
Frosted
Item
LED Bulb
Lighting Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
25 Degrees
Bulb Designation
15AR111/LED/930/F25 DIM 12V 6/1
Color Tuning
Dim to Warm
Bulb Primary Application
General Purpose
Bulb Start Type
Instant
Overall Bulb Shape
AR
Light Color
Bright White
Shatter-Resistant
No
Rated Life
40,000 hr
Overall Bulb Base Type
2-Pin
Trade Number
15AR111/LED/930/F25 DIM 12V 6/1
Color Temperature
3000 K

Description

LED Lamp, Bulb Shape AR111, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type 2-Pin (GX53), 15.0 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 40,000 hr., Color Rendering Index 90, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 12, Indoor Only, Lumens 780, Max. Overall Bulb Length 2-13/32 In., Light Bulb Dia. 4-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.