Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, AR111, 20W, 3000K, 25deg., GX5.3 458570

LED Lamp, AR111, 20W, 3000K, 25deg., GX5.3 (Discontinued)

  • Mfr # 458570
  • Zoro # G1805338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458570
Zoro #
G1805338
UPC #
046677458577
Country of Origin
China

Dimensions

Max Overall Bulb Length
2-13/32"
Light Bulb Dia.
4-3/8"
Max. Overall Bulb Length
2-13/32"
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
4 3/8 in
Overall Length
2 3/8 in

Details

Bulb Base Type
2-Pin (GX5.3)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
AR111
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
12V AC
Watts
20W
Light Technology
LED
Light Appearance
3000-3999K, Warm White
Lumens
1280 lm
Color Rendering Index
80.0
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Frosted
For Enclosed Fixtures
No
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Item
LED Bulb
Lighting Technology
LED
Rough Service
No
Wattage Equivalency
100W INC
Bulb Designation
20AR111/LED/830/F25 DIM 12V 6/1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Tuning
Dim to Warm
Bulb Beam Angle
25 Degrees
Average Bulb Life
25,000 hr.
Energy Star Compliant
No
Standards
UL Listed
Bulb Primary Application
General Purpose
Trade Number
20AR111/LED/830/F25 DIM 12V 6/1
Overall Bulb Base Type
2-Pin
Bulb Start Type
Instant
Overall Bulb Shape
AR
Light Color
Bright White
Rated Life
25,000 hr
Shatter-Resistant
No
Color Temperature
3000 K

Description

LED Lamp, Bulb Shape AR111, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type 2-Pin (GX5.3), 20 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 12, Indoor Only, Lumens 1280, Max. Overall Bulb Length 2-13/32 In., Light Bulb Dia. 4-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.