Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, B11 Bulb Shape, Glass Housing 461871

LED Lamp, B11 Bulb Shape, Glass Housing (Discontinued)

  • Mfr # 461871
  • Zoro # G7597506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461871
Zoro #
G7597506
UPC #
046677461874
Country of Origin
Unknown

Dimensions

Light Bulb Dia.
1-13/32"
Max Overall Bulb Length
4-1/8"
Max. Overall Bulb Length
4-1/8"
Bulb Manufacturers Warranty Length
1 yr

Details

Bulb Base Type
Candelabra Screw (E12)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
B11
Bulb Technology
LED
Bulb Type
Decorative
Dimmable
Yes
Light Distribution
Omnidirectional
Type
Mini and Candle
Voltage
120
Watts
4.5
Light Appearance
2700-2999K, Warm White
Lumens
300
For Enclosed Fixtures
No
Energy Star Compliant
Yes
High Output
No
Lighting Technology
LED
Standards
UL Listed
Item
LED Lamp
Bulb Primary Application
General Purpose
Three-Way
No
Bulb Designation
LED/B11/4.5W/2700K
Bulb Finish
Clear
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
80.0
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Beam Angle
360 Degrees
Green Certification or Other Recognition
ENERGY STAR
Bulb Min. Starting Temp.
-4 Degrees F
Wattage Equivalency
40W INC
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor Only
Rough Service
No
Color Tuning
No
Average Bulb Life
15,000 hr.
Bulb Minimum Starting Temperature
-4 Degrees F

Description

LED Lamp, Bulb Shape B11, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Candelabra Screw (E12), 4.5 Watts, Wattage Equivalency 40W INC, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Warm White, Average Bulb Life 15,000 hr., Color Rendering Index 80, Bulb Type Decorative, Bulb Beam Angle 360 Degrees , Lumens 300, Light Distribution Omnidirectional, Voltage 120, Max. Overall Bulb Length 4-1/8 In., Light Bulb Dia. 1-13/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.